DAP ADHESIVES
DAP ADHESIVES 7565010012
Flame-resistant all-purpose, Class 1 fire retardant foam sealant that exceeds testing standards. Self-extinguishing and works by eliminating oxygen flow in service penetrations, where fire spreads most quickly. Blocks air infiltration, which means fire will take longer to burn through to adjoining rooms. Meets UL 1715, UL94 V-O, ASTM 814 E-84. Approved Fire Block Penetration Sealant. Fills and seals service penetrations. UL tested. Class 1 foam. Orange in color. (1) 12 oz. can will cover 411 linear ft. at 3/8" bead. Reusable adapter + Includes a bonus straw for more projects per can and less waste.
No parte
Nº de pieza de BDI
DAP ADHESIVES
DAP ADHESIVES 00271
Professional quality adhesive offers instant adhesion. Eliminates need for clamps or temporary fasteners. Use to bond high pressure plastic laminates, wood and plastic veneers, paneling, leather, fabrics, rubber, paper, cardboard, and other materials to wood, particle board, plywood, metal, concrete, and similar surfaces. Up to 3 hours open time. For interior or exterior use. Flammable. Dries natural. Coverage: Approximately 140 sq. ft. per gallon. Use Xylol solvent for clean up.
No parte
Nº de pieza de BDI
DAP ADHESIVES
DAP ADHESIVES 18275
DAP DYNAFLEX 230 is DAP's most advanced latex sealant technology. Premium elastomeric latex sealant with silicone-like toughness. Combines outstanding durability, adhesion, and flexibility of a silicone with the easy tooling, paintability, low odor, and water clean-up of a latex sealant. Highly flexible to handle joint movement caused by variations in temperature and humidity without cracking. It provides a long-lasting, durable seal that is 100% waterproof and weatherproof. Ideal for sealing air leaks around windows, doors, siding, trim, and baseboards to improve the energy efficiency of a home and reduce utility costs. Cured sealant is mold and mildew resistant. Interior/exterior use. Meets ASTM Specification C920, Class 25.
No parte
Nº de pieza de BDI
DAP ADHESIVES
DAP ADHESIVES 14090
High-performance patching compound formulated to stop running water through deep cracks, holes, and imperfections in concrete and masonry surfaces. Hydraulic cement creates a water tight seal in 3 to 5 minutes. Works both above and below ground level. Interior/exterior use.
No parte
Nº de pieza de BDI