LIBMAN
LIBMAN 801
24 In. smooth surface push broom utilizes 3 In. long soft polymer split-tip fibers in the broom head to sweep up fine particles and dust on smooth floors. Resin block is engineered so the handle tip fits exactly into the block to minimize movement and with the locking bolt, prevent stripping. Sweep easily with the 60 In. long steel nylon thread handle with a 5 In. hand grip, built-in hanger hole and locking bolt.
No parte
Nº de pieza de BDI