REXNORD
REXNORD 50R ELEMENTO WRAPLFLEX FLEX estándar 078
9.41" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 2.39" Between Shaft Ends; 2.74" Width; 50R Size or Series; 3000 Max Speed; 22200In-Lbs Torque
No parte
Nº de pieza de BDI
PRECIO
$ 405.21 / CU
$ 519.00 / CU
INVENTARIO
REXNORD
REXNORD 30R HSB STL 2.375IN 5/8IN X 5/16IN KW
Hub, Elastomeric Coupling; 2-3/8" Bore; 4.65" Outside Diameter; 4-1/8" Hub Diameter; Shaft; Finished Bore; 2.28" Length Thru Bore; 30R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 4600In-Lbs Torque
No parte
Nº de pieza de BDI
PRECIO
$ 160.84 / CU
$ 206.00 / CU
INVENTARIO
REXNORD
REXNORD ZBR2207
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 6-1/2" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
No parte
Nº de pieza de BDI
PRECIO
$ 958.89 / CU
$ 1,318.73 / CU
INVENTARIO
REXNORD
REXNORD 10 HSB X 1.875 STL OMEGA 7300365
Hub, Elastomeric Coupling; 1-7/8" Bore; 3.65" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Finished Bore; 1-7/8" Length Thru Bore; E10 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 1450In-Lbs Torque
No parte
Nº de pieza de BDI
PRECIO
$ 198.20 / CU
$ 218.00 / CU
INVENTARIO
REXNORD
REXNORD 10 B-1 C/L S/C CANDADO PARA CADENA
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 7.99 / CU
$ 9.66 / CU
INVENTARIO