TSUBAKI
TSUBAKI 2050B11H
Roller Chain Sprocket; 2050 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 2-1/2" Outside Diameter; 2.315" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 39.56 / CU
$ 83.04 / CU
INVENTARIO
TSUBAKI
TSUBAKI A2050-1-CL-CP
Chain Link; 2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI 2050B14H
Roller Chain Sprocket; 2050 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.11" Outside Diameter; 2.881" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI 2050B20H
Roller Chain Sprocket; 2050 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.32" Outside Diameter; 4.045" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI A2050-SS-1-OL
Chain Link; 2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
No parte
Nº de pieza de BDI