TSUBAKI
TSUBAKI RS60-HP-1-CL
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 0.33" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 15.41 / CU
$ 25.67 / CU
INVENTARIO
TSUBAKI
TSUBAKI 60B38H
Roller Chain Sprocket; 60 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 9.501" Outside Diameter; 9.083" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 116.62 / CU
$ 244.82 / CU
INVENTARIO
TSUBAKI
TSUBAKI H60P16
Roller Chain Sprocket; 60 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 91.54 / CU
$ 192.18 / CU
INVENTARIO
TSUBAKI
TSUBAKI 60 COT 10'
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 325.55 / Crate
$ 542.20 / Crate
INVENTARIO
TSUBAKI
TSUBAKI RS60-NP-1-D1-CL
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 18.37 / CU
$ 30.59 / CU
INVENTARIO