TSUBAKI
TSUBAKI 81X-OL
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.157" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI 81X
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1.06" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; Straight; 0.437" Pin Diameter
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI 81XB8F X 2-3/16 SPLIT
Roller Chain Sprocket; 2-3/16" Bore; 81X Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.429" Outside Diameter; 6.818" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI 81XC9-ER47
Roller Chain Sprocket; 81X Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.298" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI 81XB14F X 2-15/16
Roller Chain Sprocket; 2-15/16" Bore; 81X Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
No parte
Nº de pieza de BDI