WOODS PRODUCTS
WOODS PRODUCTS 59018WD
Custom set this programmable timer to turn lights, exhaust, and ceiling fans, space heaters, and other appliances On and Off at certain times of the day - the settings repeat weekly, allowing you to set it and walk away; use up to 7 settings per day or 49 per week. 1 potential use is to turn On lights in your house when no one is home, making it appear your home is occupied, deterring burglars and increasing security. Other handy features include simple push-button settings, self-recharging battery back-up in case of power failure, and compatibility with compact fluorescent bulbs. Installation is easy, it replaces a standard light switch plate and fits a standard decorator switch plate. Realize energy saving by timing appliances and lights to only be On when needed. 125VAC (Volts Alternating Current) 60Hz (hertz). 15A (ampere)/1875W (watts) Resistive, 8A/1000W Tungsten, 8A Ballast, up to 1/4hp (horse power) motor.
No parte
Nº de pieza de BDI
WOODS PRODUCTS
WOODS PRODUCTS 85660103
ROAD POWER heavy-duty booster cables feature Polar-Glo clamps and T-Prene jacket insulation. This enhanced line of booster cables ensures the highest levels of user-safety and assures dependability in the most extreme climate conditions. The Polar-Glo clamp is ergonomically designed so that it can be easily handled by everyone and it attaches itself firmly to both top and side post batteries. The clamps triple-polarity identification includes color coding, indent stamping, and glow-in-the-dark labels. In addition, all energized clamp surfaces are shielded to avoid short circuits and all conductive clamp surfaces are recessed to prevent accidental contact. T-Prene insulation was chosen for the wire jacketing material because it remains flexible even under the severest temperatures and is oil, chemical, and water-resistant. Heavy-duty booster cables are made using a 6-gauge wire and performs best with small or large automobiles. This booster cable is UL listed in 16' lengths and packaged in a retail-style box designed for easy display.
No parte
Nº de pieza de BDI