TSUBAKI
TSUBAKI RF06B-2-CL
Chain Link; 06B-2 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 8.204MM Plate Height; Straight; 3.277MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 5.12 / CU
$ 8.50 / CU
INVENTARIO
EBC
EBC 06B-2 REMACHADA 10FT PK
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; Curved; 3.277MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 87.88 / Crate
INVENTARIO
DIAMOND CHAIN
DIAMOND CHAIN RSC-06B-2 SO CO LINK ; D6169
Chain Link; 06B-2 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.27MM Plate Thickness; Curved; 3.28MM Pin Diameter
Nº de pieza de BDI
PRECIO
$ 2.22 / CU
$ 2.66 / CU
INVENTARIO
TSUBAKI
TSUBAKI RF06B-2 SS RIV 10'
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D06B21
Roller Chain Sprocket; 06B-2 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 68.91MM Outside Diameter; 63.91MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI