MORSE INDUSTRIAL
MORSE INDUSTRIAL 08B-3 C/L SC
Chain Link; 08B-3 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 11.811MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 20.73 / CU
$ 56.22 / CU
INVENTARIO
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 08B-3 SC C/L ELITE
Chain Link; 08B-3 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 4.67 / CU
INVENTARIO
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E08B17
Roller Chain Sprocket; 08B-3 Chain; 17 Teeth; 3 Row of Teeth; No Hardened Teeth; 75.54MM Outside Diameter; 69.12MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E08B60
Roller Chain Sprocket; 08B-3 Chain; 60 Teeth; 3 Row of Teeth; No Hardened Teeth; 249.936MM Outside Diameter; 242.66MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E08B57
Roller Chain Sprocket; 08B-3 Chain; 57 Teeth; 3 Row of Teeth; No Hardened Teeth; 237.795MM Outside Diameter; 230.54MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI