TSUBAKI
TSUBAKI RS12B-3-CL
Chain Link; 12B-3 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 18.78 / CU
$ 31.28 / CU
INVENTARIO
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E12B45
Roller Chain Sprocket; 12B-3 Chain; 45 Teeth; 3 Row of Teeth; No Hardened Teeth; 283.87MM Outside Diameter; 273.09MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E12B19
Roller Chain Sprocket; 12B-3 Chain; 19 Teeth; 3 Row of Teeth; No Hardened Teeth; 125.603MM Outside Diameter; 115.74MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
REXNORD
REXNORD 12B-3 CANDADO DE PASADOR DE CHAVETA
Chain Link; 12B-3 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.97MM Plate Thickness; 15.9MM Plate Height; Curved; 5.72MM Pin Diameter
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E12B23
Roller Chain Sprocket; 12B-3 Chain; 23 Teeth; 3 Row of Teeth; No Hardened Teeth; 150.038MM Outside Diameter; 139.9MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI