BOSTON GEAR
BOSTON GEAR 15BP7
Roller Chain Sprocket; 15 Chain; 7 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.392" Outside Diameter; 0.34" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
No parte
Nº de pieza de BDI
BOSTON GEAR
BOSTON GEAR 15BP8
Roller Chain Sprocket; 15 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.437" Outside Diameter; 0.385" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
No parte
Nº de pieza de BDI
BOSTON GEAR
BOSTON GEAR 15BP19
Roller Chain Sprocket; 15 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.948" Outside Diameter; 0.89" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI 15CL
Chain Link; 15 Chain Size; Spring Clip; 3/16" Chain Pitch; Miniature Chain Series; 1 Strand; Carbon Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
No parte
Nº de pieza de BDI
BOSTON GEAR
BOSTON GEAR 15BP44
Roller Chain Sprocket; 15 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.12" Outside Diameter; 2.068" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
No parte
Nº de pieza de BDI