TSUBAKI
TSUBAKI RS20B-2-CL
Chain Link; 20B-2 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 32.98 / CU
$ 54.89 / CU
INVENTARIO
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D20C42
Roller Chain Sprocket; 20B-2 Chain; 42 Teeth; 2 Row of Teeth; No Hardened Teeth; 442.722MM Outside Diameter; 424.88MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D20C35
Roller Chain Sprocket; 20B-2 Chain; 35 Teeth; 2 Row of Teeth; No Hardened Teeth; 371.831MM Outside Diameter; 354.2MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D20C57
Roller Chain Sprocket; 20B-2 Chain; 57 Teeth; 2 Row of Teeth; No Hardened Teeth; 594.512MM Outside Diameter; 576.35MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
TSUBAKI
TSUBAKI RS20B-2 LAMBDA RIV 10'
Roller Chain; 20B-2 Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
No parte
Nº de pieza de BDI