TSUBAKI
TSUBAKI 50-4 C/P C/L
Chain Link; 50-4 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 21.94 / CU
$ 36.50 / CU
INVENTARIO
TSUBAKI
TSUBAKI 50-4 DF C/L
Chain Link; 50-4 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
No parte
Nº de pieza de BDI
LINN GEAR
LINN GEAR 50-4B28
Roller Chain Sprocket; 50-4 Chain; 28 Teeth; 4 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
LINN GEAR
LINN GEAR 50-4B16H
Roller Chain Sprocket; 50-4 Chain; 16 Teeth; 4 Row of Teeth; Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
LINN GEAR
LINN GEAR 50-4B45
Roller Chain Sprocket; 50-4 Chain; 45 Teeth; 4 Row of Teeth; No Hardened Teeth; 9-5/16" Outside Diameter; 8.96" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI