DIAMOND CHAIN
DIAMOND CHAIN DMD-80-4 CT CO LINK ; D1015
Chain Link; 80-4 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
Nº de pieza de BDI
PRECIO
$ 29.62 / CU
$ 35.74 / CU
INVENTARIO
LINN GEAR
LINN GEAR 80-4B13H
Roller Chain Sprocket; 80-4 Chain; 13 Teeth; 4 Row of Teeth; Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
LINN GEAR
LINN GEAR 80-4B16H
Roller Chain Sprocket; 80-4 Chain; 16 Teeth; 4 Row of Teeth; Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
LINN GEAR
LINN GEAR 80-4B22H
Roller Chain Sprocket; 80-4 Chain; 22 Teeth; 4 Row of Teeth; Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
LINN GEAR
LINN GEAR 80-4B23H
Roller Chain Sprocket; 80-4 Chain; 23 Teeth; 4 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI