IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 40 O/L ELITE
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 4.67 / CU
INVENTARIO
STRONG HOLD PRODUCTS
STRONG HOLD PRODUCTS IP-2448
Industrial Partition - Divider | 24" H X 48" W | Safety Yellow Finish | Clearview Industrial Partition Wall Keeps Your Team Separated and Protected In Crowded Areas or Assembly Lines | It Can Be Mounted To The Floor, Wall or Ceiling Using The Attached Mounting Plates or Used As A Free-Standing Unit | Multiple Partitions Can Be Bolted Together To Accommodate Larger Areas
No parte
Nº de pieza de BDI