SKF
SKF 35X52X7 HMSA10 RG
Lip Seal; 35MM Shaft Dia; 52MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
No parte
Nº de pieza de BDI
PRECIO
$ 7.36 / CU
INVENTARIO
WHITTET-HIGGINS
WHITTET-HIGGINS AN-40
8 Threads per Inch; 9-27/32" Outside Diameter; 1.198" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; W-40 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI