TIMKEN
TIMKEN LM603049-2 ; LM603049-20024
Bearing Cone; LM603049 Basic Number; Standard Precision; 1-25/32" Bore; 25/32" Width; Single Row of Roller
No parte
Nº de pieza de BDI
PRECIO
$ 33.12 / CU
$ 39.98 / CU
INVENTARIO
TIMKEN
TIMKEN LM603011-2
Bearing Cup; LM603011 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 19/32" Width; Single Row of Roller
No parte
Nº de pieza de BDI
PRECIO
$ 18.42 / CU
$ 22.22 / CU
INVENTARIO
WALTER SURFACE TECH
WALTER SURFACE TECH 15F104
Flap Wheel; Flap Wheel; 2-1/2" Diameter; 1" Width; 1/4" Arbor; 40 Grit; 25000RPM; High Quality Abrasive Grain And Grained Satin Finish; For Die Grinder Flap, Aluminum, Stainless Steel, Steel
No parte
Nº de pieza de BDI
PROTO IND. TOOLS
No parte
Nº de pieza de BDI
INGERSOLL RAND
INGERSOLL RAND 301B
Right Angle Air Die Grinder; 0.25 Collet; Burr; 21000RPM; Front Exhaust; 0.25HP; Lever Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 6 CFM Average Air Consumption; Ball Bearing; Right Angle Handle; Medium Duty; Front Exhaust Location; 21000RPM Free Speed; Die Grinder; Aluminum Handle Material; 3 Height Over Spindle; Aluminum Housing Material; Lever Lock in Off Position; 6MM Metric Collet; 3/8" Min Hose Size; Air Powered; 5.27 Length; 2 Height; 3.5 Width; 2" Right Angle Length; 0.54" Side to Center Distance; Variable Speed; 5.9 m/s2 Vibration Level; 1 Year Warranty; As Part Of An EXPAnded Line Of Long-Lasting; Economical; General Purpose Grinders; The 301B Delivers A Number Of Beneficial Features In One Compact Package; Right-Angle Configuration Provides Easy Access To Tight Spots; So You Can Grind; Break Sharp Edges; De-Burr; Port; And Polish Virtually Anywhere; Powerful Motor With Precision Gearing Offers 0.25HP At 21000RPM Free Speed; The 301B Grinder Includes Ball-Bearing Construction And Precision-Machined Steel Gears For Elongated Tool Life; Easy-To-Use; Integral Safety-Lock Throttle Lever Prevents Accidental Start Up; Strong Aluminum Housing Withstands Tough Operating Conditions; The Right Angle Of The 301B Allows For Easier Access To Hard-To-Reach Places; Ergonomic And Lightweight; Making It More Comfortable To Use For Longer Stretches Of Time; Front Exhaust Helps Keep Work Surface Clean; Includes Tool, 2 Wrenches, 6Mm Collet And Manuals; Application De-Burring; Polishing; Porting; Smoothing Edges; Weld Grinding
No parte
Nº de pieza de BDI