MCGILL
MCGILL GR 8 N
Needle Bearing Roller Assembly with Outer Ring; 1/2" Bore; 1" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
No parte
Nº de pieza de BDI
PRECIO
$ 47.01 / CU
$ 57.19 / CU
INVENTARIO
SKF
SKF 16667 / 1.688X2.328X0.5 HM18 R
Lip Seal; 1-11/16" Shaft Dia; 2-21/64" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code
No parte
Nº de pieza de BDI
PRECIO
$ 11.18 / CU
INVENTARIO
SKF
SKF 3206 A
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$ 72.90 / CU
$ 88.00 / CU
INVENTARIO