BALDOR-RELIANCE
BALDOR-RELIANCE EWDM3546T
AC Motor; Pressure Washer; 1HP; 143T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.12" Overall Length; 86.5% Efficiency Full Load
No parte
Nº de pieza de BDI
PRECIO
$ 1,566.65 / CU
INVENTARIO
SEALMASTER
SEALMASTER MFC-16
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1" Bore; 3.7" Bolt Circle Diameter; 2.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
No parte
Nº de pieza de BDI
PRECIO
$ 258.86 / CU
$ 321.39 / CU
INVENTARIO
FAG
FAG 2204-2RS-TVH
Self Aligning Ball Bearing; 20MM Bore; Shaft Mount; 47MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
No parte
Nº de pieza de BDI
PRECIO
$ 119.09 / CU
$ 126.37 / CU
INVENTARIO
SKF
SKF NJ 306 ECJ
Cylindrical Roller Bearing; 30MM Bore; Straight; 72MM Outside Diameter; 19MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
No parte
Nº de pieza de BDI
LINKBELT
LINKBELT MU1305TV
Cylindrical Roller Bearing; 25MM Bore; Straight; 62MM Outside Diameter; 17MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
No parte
Nº de pieza de BDI