DODGE
DODGE F4B-DLM-115
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
No parte
Nº de pieza de BDI
PRECIO
$ 342.44 / CU
$ 513.00 / CU
INVENTARIO
SKF
SKF 5202SBKFF
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
No parte
Nº de pieza de BDI
PRECIO
$ 118.35 / CU
$ 142.88 / CU
INVENTARIO
HKK CHAIN
HKK CHAIN 80 RIV 10FT
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 362.82 / Crate
$ 735.00 / Crate
INVENTARIO