MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C876
Spur Gear; 9-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 76 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 08BTB76
Roller Chain Sprocket; 08B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 314.681MM Outside Diameter; 307.32MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 10BTB76
Roller Chain Sprocket; 10B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 393.344MM Outside Diameter; 384.15MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
No parte
Nº de pieza de BDI
BOSTON GEAR
BOSTON GEAR GD76A
Change Gear; 1" Bore; 6.333" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 76 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
No parte
Nº de pieza de BDI
LINN GEAR
LINN GEAR 16CG76
Change Gear; 3/4" Bore; 4-3/4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 76 Teeth; 14-1/2 Degree Pressure Angle; Steel
No parte
Nº de pieza de BDI