MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50A60SS
Roller Chain Sprocket; 50 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 861.00 / CU
$ 2,154.08 / CU
INVENTARIO
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S2060
Spur Gear; 3" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel
No parte
Nº de pieza de BDI
PRECIO
$ 84.38 / CU
$ 134.45 / CU
INVENTARIO
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50BS60 1 1/2
Roller Chain Sprocket; 1-1/2" Bore; 50 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 156.67 / CU
$ 455.70 / CU
INVENTARIO
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 80SF60
Roller Chain Sprocket; 80 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.681" Outside Diameter; 19.107" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 555.98 / CU
$ 1,435.61 / CU
INVENTARIO
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 28CTB60
Roller Chain Sprocket; 28B-1 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 874.827MM Outside Diameter; 849.32MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
No parte
Nº de pieza de BDI