MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E40B68
Roller Chain Sprocket; 40-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 11.115" Outside Diameter; 10.826" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E50SF68
Roller Chain Sprocket; 50-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 13.894" Outside Diameter; 13.533" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 28C68
Roller Chain Sprocket; 28B-1 Chain; 68 Teeth; 1 Row of Teeth; No Hardened Teeth; 988.136MM Outside Diameter; 962.47MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E08B68
Roller Chain Sprocket; 08B-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 282.321MM Outside Diameter; 274.99MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C868
Spur Gear; 8-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 68 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron
No parte
Nº de pieza de BDI