MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1272
Spur Gear; 6" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Max Bore; 2-3/4" Hub Diameter; Steel
No parte
Nº de pieza de BDI
PRECIO
$ 172.98 / CU
$ 275.63 / CU
INVENTARIO
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS2072
Spur Gear; 3.6" Pitch Diameter; 20 DP; 1/2" Face Width; Rough Bore; 72 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-3/8" Hub Diameter; Steel
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D40SF72
Roller Chain Sprocket; 40-2 Chain; 72 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.752" Outside Diameter; 11.463" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SF Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 32A72
Roller Chain Sprocket; 32B-1 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 1194.003MM Outside Diameter; 1164.615MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 12B72
Roller Chain Sprocket; 12B-1 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 447.751MM Outside Diameter; 436.73MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
No parte
Nº de pieza de BDI