MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S313
Spur Gear; 4.333" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; Steel
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C396
Spur Gear; 32" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 96 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-11/16" Max Bore; 6" Hub Diameter; Cast Iron
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR B315-2
Bevel Gear; 5" Pitch Dia; 3 DP; 1.87" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-3/4" Hub Dia; Straight Tooth; Steel
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR R3X2
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 24" Length; Steel
No parte
Nº de pieza de BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR W336
Worm Gear; 12" Pitch Diameter; 3 DP; 2" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3.5" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
No parte
Nº de pieza de BDI