TSUBAKI
TSUBAKI HD80BTL20
Roller Chain Sprocket; 80-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
No parte
Nº de pieza de BDI
PRECIO
$ 319.44 / CU
$ 670.63 / CU
INVENTARIO
TSUBAKI
TSUBAKI 60-2 NEP RIV 10'
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 1,144.23 / Crate
$ 1,905.30 / Crate
INVENTARIO
TSUBAKI
TSUBAKI RS12B-1-OL
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 10.90 / CU
$ 18.15 / CU
INVENTARIO
TSUBAKI
TSUBAKI C2080H-SS-1-CL
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 35.00 / CU
$ 58.27 / CU
INVENTARIO
TSUBAKI
TSUBAKI 50 LAMBDA-D RIV 10'
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
No parte
Nº de pieza de BDI
PRECIO
$ 667.26 / Crate
$ 1,111.00 / Crate
INVENTARIO