SPEEDAIRE
SPEEDAIRE 22UX50
5.25 HP RUNNING TORQUE AT MAX PRESSURE 132.0 IN-LB 175 CFM MAX AIR FLOW NO LOAD RPM 2 500 RPM SHAFT DIA 3/4 IN SHAFT LENGTH 1.53 IN FOOT MOUNTING PORT SIZE 1/2 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON GRAY FINISH 300 RPM AT MAX TORQUE MAX
No parte
Nº de pieza de BDI
SPEEDAIRE
SPEEDAIRE 22UX53
9.5 HP RUNNING TORQUE AT MAX PRESSURE 290.0 IN-LB 275 CFM MAX AIR FLOW NO LOAD RPM 2 000 RPM SHAFT DIA 7/8 IN SHAFT LENGTH 2.13 IN FOOT AND FLANGE MOUNTING PORT SIZE 1-1/4 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON GRAY FINISH 500 RPM AT MA
No parte
Nº de pieza de BDI
SPEEDAIRE
SPEEDAIRE 22UX59
0.42 HP RUNNING TORQUE AT MAX PRESSURE 13.5 IN-LB 30 CFM MAX AIR FLOW NO LOAD RPM 2 000 RPM SHAFT DIA 1/2 IN SHAFT LENGTH 1.12 IN HUB AND FOOT MOUNTING PORT SIZE 1/4 IN NPT CW ROTATION HOUSING MATERIAL CAST IRON GRAY FINISH 500 RPM AT MAX TORQU
No parte
Nº de pieza de BDI
SPEEDAIRE
SPEEDAIRE 22UX63
2.5 HP RUNNING TORQUE AT MAX PRESSURE 78.75 IN-LB 68 CFM MAX AIR FLOW NO LOAD RPM 2 000 RPM SHAFT DIA 5/8 IN SHAFT LENGTH 2.68 IN HUB AND FOOT MOUNTING PORT SIZE 1/2 IN NPT CW ROTATION HOUSING MATERIAL CAST IRON GRAY FINISH 500 RPM AT MAX TORQU
No parte
Nº de pieza de BDI
SPEEDAIRE
SPEEDAIRE 22UX49
4 HP RUNNING TORQUE AT MAX PRESSURE 84.0 IN-LB 128 CFM MAX AIR FLOW NO LOAD RPM 3 000 RPM SHAFT DIA 5/8 IN SHAFT LENGTH 1.95 IN FLANGE MOUNTING PORT SIZE 1/2 IN NPT REV ROTATION HOUSING MATERIAL CAST IRON AND ALUMINUM GRAY FINISH 250 RPM AT MAX
No parte
Nº de pieza de BDI