SPEEDAIRE
SPEEDAIRE DG5BAL
PREWIRED SWITCHING CURRENT 5 TO 40 MA SWITCHING VOLTAGE 24V DC FOR BORE DIA 20MM TO 100MM FUNCTION NORMALLY OPEN LEAD LENGTH FT. 3 M TEMP RANGE F 14 DEGREES TO 140 DEGREES F ENCLOSURE TYPE COMPOSITE DISPLAY LED NUMBER OF WIRES 2
No parte
Nº de pieza de BDI
SPEEDAIRE
SPEEDAIRE 41H528
SWITCHING CURRENT 0.001 TO 0.03 A SWITCHING VOLTAGE 0-120V AC FOR BORE DIA 3/4 TO 4 IN FUNCTION NORMALLY OPEN LEAD LENGTH FT. 9 TEMP RANGE F -4 DEGREES TO 176 DEGREES F DISPLAY LED INDICATOR LIGHT NUMBER OF WIRES 2
No parte
Nº de pieza de BDI
SPEEDAIRE
SPEEDAIRE DA93L
PREWIRED SWITCHING CURRENT 5 TO 40 MA SWITCHING VOLTAGE 24V DC FOR BORE DIA AIR SLIDE TABLES EXTRUDED GUIDED COMPACT AIR CYLINDERS GUIDED AIR SLIDE TABLES AND RACK AND PINION ROTARY VANE TABLE ACTUATORS SWITCHED SINGLE AND DOUBLE ACTING AIR CY
No parte
Nº de pieza de BDI
SPEEDAIRE
SPEEDAIRE 41H530
SWITCHING CURRENT 0.2 AMP MAX SWITCHING VOLTAGE 5-28V DC FOR BORE DIA 3/4 TO 4 IN FUNCTION NORMALLY OPEN LEAD LENGTH FT. 9 TEMP RANGE F -4 DEGREES TO 176 DEGREES F DISPLAY LED INDICATOR LIGHT NUMBER OF WIRES 3
No parte
Nº de pieza de BDI
SPEEDAIRE
SPEEDAIRE 22UX67
1.7 HP RUNNING TORQUE AT MAX PRESSURE 36.0 IN-LB 78 CFM MAX AIR FLOW NO LOAD RPM 3 000 RPM SHAFT DIA 5/8 IN SHAFT LENGTH 1.99 IN FACE MOUNTING PORT SIZE 1/4 IN NPT REV ROTATION HOUSING MATERIAL STAINLESS STEEL GRAY FINISH 250 RPM AT MAX TORQUE
No parte
Nº de pieza de BDI