06B-2 C/L
EBC 06B-2 C/L
Chain Link; 06B-2 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; 1.27MM Plate Height; Curved; 3.277MM Pin Diameter
No parte
06B-2 C/L
Nº de pieza de BDI
18151212
PRECIO
INVENTARIO: