160-3 COT 10'
TSUBAKI 160-3 COT 10'
Roller Chain; 160-3 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
No parte
160-3CB
Nº de pieza de BDI
903655
PRECIO
$ 5,055.51 / Crate
$ 8,417.70 / Crate
INVENTARIO: