2VP65X 1 1/4
BROWNING 2VP65X 1 1/4
Variable Speed Pulley; 1-1/4" Bore; 2 Grooves; 6-1/2" Outside Diameter; Finished Bore; No Bushing; 1/2" Belt Width Min; 21/32" Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 4.9" Pitch Dia Min; 6.4" Pitch Dia Max; 1-5/8" Face Wid Min; 1-5/8" Face Wid Max; Keyway; Manual Turn Adjustmen
No parte
2679835
Nº de pieza de BDI
333101
PRECIO
$ 453.57 / CU
$ 851.18 / CU
INVENTARIO: