50B112F X 1-1/2
TSUBAKI 50B112F X 1-1/2
Roller Chain Sprocket; 1-1/2" Bore; 50 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 22.651" Outside Diameter; 22.284" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
50B112F-1H
Nº de pieza de BDI
915018
PRECIO
$ 418.82 / CU
$ 879.25 / CU
INVENTARIO: