50B47F X 1-1/8
TSUBAKI 50B47F X 1-1/8
Roller Chain Sprocket; 1-1/8" Bore; 50 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 9.711" Outside Diameter; 9.358" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
50B47F-1B
Nº de pieza de BDI
915199
PRECIO
$ 125.94 / CU
$ 264.41 / CU
INVENTARIO: