80B41F X 2-3/16
TSUBAKI 80B41F X 2-3/16
Roller Chain Sprocket; 2-3/16" Bore; 80 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 13-5/8" Outside Diameter; 13.064" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
80B41F-2C
Nº de pieza de BDI
915981
PRECIO
$ 264.78 / CU
$ 555.86 / CU
INVENTARIO: