A2060NP RIV 10'
TSUBAKI A2060NP RIV 10'
Roller Chain; 2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 15/64" Pin Diameter
No parte
A2060NPRB
Nº de pieza de BDI
904506
PRECIO
$ 306.71 / Crate
$ 510.70 / Crate
INVENTARIO: