C2042 RIV 10'
TSUBAKI C2042 RIV 10'
Roller Chain; C2042 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
No parte
C2042RB
Nº de pieza de BDI
903683
PRECIO
$ 270.52 / Crate
$ 450.50 / Crate
INVENTARIO: