ENTRAR O REGISTRARSE
Volver al Menú
Volver al Menú
Volver al Menú
COTIZACIONES
EXCESO DE INVENTARIO
PEDIDO RÁPIDO

CRB 15025 UU C2

CRB 15025 UU C2

IKO CRB 15025 UU C2

Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; + 110 C To - 20 C Operating Temperature

No parte

CRB15025UUC2

Nº de pieza de BDI

23281478

PRECIO
$ 2,232.59 / CU

CTD

Marca
Nombre del fabricante
IKO
Cantidad mínima de compra
N/A
Peso / Kilogram
3.16
UNSPSC
31171547
EAN
4549557016905
Fracción arancelaria
8482.50.00.00
Nombre
Bearing
String de palabra clave
Crossed Roller
URL del fabricante
https://www.ikont.com
Peso/LBS
6.97
Detalle del producto
Crossed Roller Bearing
Especificaciones del producto
Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Descripción larga
Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; + 110 C To - 20 C Operating Temperature