KU1600-16T_1-1/4IN_1KW1SS_PA
REXNORD KU1600-16T_1-1/4IN_1KW1SS_PA
Conveying Chain Sprocket; 1-1/4" Bore; 1" Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 16 Teeth; B-Hub One Side Type; Finished Bore; Round; 5.2" Outside Diameter; 5.1" Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
No parte
10833054
Nº de pieza de BDI
26262396
PRECIO
$ 41.86 / CU
INVENTARIO: