08B RIV 304SS 10FT
RENOLD 08B RIV 304SS 10FT
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.7MM Plate Height; Curved; 4.45MM Pin Diameter
No parte
08B1SSX10FT
Nº de pieza de BDI
19303901
PRECIO
$ 501.42 / Crate
$ 667.00 / Crate
INVENTARIO: