180-2H LOT C/L SF CP
TSUBAKI 180-2H LOT C/L SF CP
Chain Link; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
No parte
180-2HLOTCL
Nº de pieza de BDI
22378428
PRECIO
$ 171.61 / CU
$ 285.73 / CU
INVENTARIO: