40-3NP C/L SC TYPE
TSUBAKI 40-3NP C/L SC TYPE
Chain Link; 40-3 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
No parte
40-3NPCL
Nº de pieza de BDI
21574645
PRECIO
$ 13.80 / CU
$ 22.95 / CU
INVENTARIO: