60B46F X 1-3/4
TSUBAKI 60B46F X 1-3/4
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 46 Teeth; 1 Row of Teeth; Hardened Teeth; 11.414" Outside Diameter; 10.991" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
60B46F-1L
Nº de pieza de BDI
915602
PRECIO
$ 175.11 / CU
$ 367.60 / CU
INVENTARIO: