60B56F X 1-3/8
TSUBAKI 60B56F X 1-3/8
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 56 Teeth; 1 Row of Teeth; Hardened Teeth; 13.805" Outside Diameter; 13.376" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
60B56F-1F
Nº de pieza de BDI
915724
PRECIO
$ 197.35 / CU
$ 414.30 / CU
INVENTARIO: