60B57F X 1-3/4
TSUBAKI 60B57F X 1-3/4
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 14.044" Outside Diameter; 13.615" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
60B57F-1L
Nº de pieza de BDI
915741
PRECIO
$ 198.78 / CU
$ 417.31 / CU
INVENTARIO: