60B57F X 1
TSUBAKI 60B57F X 1
Roller Chain Sprocket; 1" Bore; 60 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 14.044" Outside Diameter; 13.615" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
60B57F-1
Nº de pieza de BDI
915733
PRECIO
$ 198.78 / CU
$ 417.31 / CU
INVENTARIO: