C2040 RIV 10FT
RENOLD C2040 RIV 10FT
Roller Chain; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
No parte
C2040X10FT
Nº de pieza de BDI
19304021
PRECIO
$ 176.62 / Crate
$ 235.00 / Crate
INVENTARIO: