40B49F X 3/4
TSUBAKI 40B49F X 3/4
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 8.088" Outside Diameter; 7.804" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
40B49FL
Nº de pieza de BDI
914764
PRECIO
$ 104.05 / CU
$ 218.45 / CU
INVENTARIO: