50B84F X 1-15/16
TSUBAKI 50B84F X 1-15/16
Roller Chain Sprocket; 1-15/16" Bore; 50 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 17.079" Outside Diameter; 16.715" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
50B84F-1R
Nº de pieza de BDI
915391
PRECIO
$ 282.82 / CU
$ 593.73 / CU
INVENTARIO: