60B50F X 1-1/2
TSUBAKI 60B50F X 1-1/2
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; 12.371" Outside Diameter; 11.945" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
No parte
60B50F-1H
Nº de pieza de BDI
915651
PRECIO
$ 186.95 / CU
$ 392.46 / CU
INVENTARIO: