16489 / 1.654X2.362X0.276 HMSA7 P
SKF 16489 / 1.654X2.362X0.276 HMSA7 P
Lip Seal; 1.654" Shaft Dia; 2.362" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
No parte
16489
Nº de pieza de BDI
1243622
PRECIO
$ 12.61 / CU
INVENTARIO: